Order Entry
Puerto Rico
Orders LinkContactUsLinkComponent
 

miniLIGHT, Electron Microscopy Sciences

miniLIGHT Set 2 2W
  102097-646
 :  71666-02
miniLIGHT, Electron Microscopy Sciences
  102097-646
miniLIGHT, Electron Microscopy Sciences
miniLIGHT, Electron Microscopy Sciences

miniLIGHT Set 2 2W

 
$790.48
   
Each
 
   
 

Constructed from the highest quality material and small as its name, this miniLight offers the most universal light source, handling many tasks that require a bright light but with a small foot print that fits into most locations.

  • Lamp - Available with 1 or 2 W power LED in 3 models each producing 15°, 28°, and 42° light cones

The miniLight's main component is the miniLamp. This is a small but powerful light source. It is able to brightly illuminate small areas. Shines very bright on a small area. Low dissipation loss – no hot parts. Long life – lifetime of a LED is 50,000 hours. Little power needed (1 watt). Adjustable intensity. CE compatible

Gooseneck is for the mounting of the miniLight. Flexible and easy to adjust. Both ends come with different threads: one for the minilamp and one which connects to the base. Made from brassand is anodized black. End-to-end measures 184 mm (172 mm actual length).

Magnetic Base is for mounting the miniLight. Made from stainless steel with the magnet encased. Threaded center for mounting the gooseneck or mounting bar. Easily affixes to any magnetized surface. Affix force is 64N.

Steel Base is for mounting the MiniLight with a heavy base. Stainless steel and threaded center for gooseneck or mounting rod. Weight 450 g (1 lbs.). Measures: 65 mm diameter x 18 mm height.

Mounting Rods is for mounting the miniLight in a stable position. Made from stainless steel. Easy to mount and adjust the lamp with adjustable joint. Short rod to mount Lamp and long Rod to mount to the Steel Base.

Joint is to connect the mounting rods together in any angle, any position so the Lamp shines the way you want. It is very precisely made of a nodized aluminum with a knurled tighten screw.

Supply with international AC-plug for feeding miniLight lamp with a constant tension of 12 Volts. It is characterized by the following properties:
Input voltage 90 – 264 VAC
Input frequency 47 – 63 Hz
Output Voltage 12 V
Power 8 W
AC-Connector for EU, GB, US, AUS
Operating temperature 0 – 40°
Weight 135 g (without AC-plug)
Dimensions 69.2 x 43.3 x 29.8 mm without AC plug
International approval UL60950, EN60950, SAA, PSE, CE, FCC Part 15 Class

 : Set 1 to 4 includes light source of 15° (set 1), 28° (set 2 and 4), 42° (set 3), goosebeck, power supply, and magnet base.
Complete set includes: all three light Sources 15, 28 and 42°, gooseneck, mounting rods, joint, power supply, magnet base, and steel base.

 : Attention: Never look direct in the light of the lamp, otherwise you risk to injure your eyes The miniLight's main component is the miniLamp. This is a small but powerful light source. It is able to brightly illuminate small areas. Shines very bright on a small area. Low dissipation loss – no hot parts. Long life – lifetime of a LED is 50,000 hours. Little power needed (1 watt). Adjustable intensity. CE compatible.

 
  • Description:
    miniLIGHT Set 2 2W
Accessories

 

  •  
    Description
     
     
  • 102097-626
    miniLIGHT Light Source, 15° Light Cone 1W
       
    Each - $724.30

 

  •  
    Description
     
     
  • 102097-628
    miniLIGHT Light Source, 28° Light Cone 1W
       
    Each - $724.30

 

  •  
    Description
     
     
  • 102097-630
    miniLIGHT Light Source, 42° Light Cone 1W
       
    Each - $724.30

 

  •  
    Description
     
     
  • 102097-632
    Gooseneck for Mounting miniLIGHT
       
    Each - $86.85

 

  •  
    Description
     
     
  • 102097-634
    miniLIGHT Stainless Steel Mounting Rod
       
    Each - $80.79

 

  •  
    Description
     
     
  • 102097-636
    miniLIGHT Joint
       
    Each - $94.62

 

  •  
    Description
     
     
  • 102097-638
    miniLIGHT Magnetic Base
       
    Each - $51.46

 

  •  
    Description
     
     
  • 102097-640
    miniLIGHT Steel Base
       
    Each - $80.79

 

  •  
    Description
     
     
  • 102097-642
    miniLIGHT Power Supply
       
    Each - $51.46

 

  •  
    Description
     
     
  • 102097-656
    miniLIGHT Light Source, 28° Light Cone 2W
       
    Each - $678.64

 

  •  
    Description
     
     
  • 102097-654
    miniLIGHT Light Source, 15° Light Cone 2W
       
    Each - $678.64

Some Products May Appear Restricted

To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.

If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)

 

If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation;  additional documentation will be requested for these items prior to shipment.