Order Entry
Puerto Rico
Orders LinkContactUsLinkComponent
miniLIGHT, Electron Microscopy Sciences

miniLIGHT, Electron Microscopy Sciences

miniLIGHT Set 2 1W
Catalog # 102097-618
Supplier #:  71665-02
miniLIGHT, Electron Microscopy Sciences
Catalog # 102097-618
miniLIGHT, Electron Microscopy Sciences
miniLIGHT, Electron Microscopy Sciences

miniLIGHT Set 2 1W

Price
$836.15
Log in for availability
Each
Some Products May Be Restricted
Certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order or specific license or customer documentation. More info
Product Details & Documents

Constructed from the highest quality material and small as its name, this miniLight offers the most universal light source, handling many tasks that require a bright light but with a small foot print that fits into most locations.

  • Lamp - Available with 1 or 2 W power LED in 3 models each producing 15°, 28°, and 42° light cones

The miniLight's main component is the miniLamp. This is a small but powerful light source. It is able to brightly illuminate small areas. Shines very bright on a small area. Low dissipation loss – no hot parts. Long life – lifetime of a LED is 50,000 hours. Little power needed (1 watt). Adjustable intensity. CE compatible

Gooseneck is for the mounting of the miniLight. Flexible and easy to adjust. Both ends come with different threads: one for the minilamp and one which connects to the base. Made from brassand is anodized black. End-to-end measures 184 mm (172 mm actual length).

Magnetic Base is for mounting the miniLight. Made from stainless steel with the magnet encased. Threaded center for mounting the gooseneck or mounting bar. Easily affixes to any magnetized surface. Affix force is 64N.

Steel Base is for mounting the MiniLight with a heavy base. Stainless steel and threaded center for gooseneck or mounting rod. Weight 450 g (1 lbs.). Measures: 65 mm diameter x 18 mm height.

Mounting Rods is for mounting the miniLight in a stable position. Made from stainless steel. Easy to mount and adjust the lamp with adjustable joint. Short rod to mount Lamp and long Rod to mount to the Steel Base.

Joint is to connect the mounting rods together in any angle, any position so the Lamp shines the way you want. It is very precisely made of a nodized aluminum with a knurled tighten screw.

Supply with international AC-plug for feeding miniLight lamp with a constant tension of 12 Volts. It is characterized by the following properties:
Input voltage 90 – 264 VAC
Input frequency 47 – 63 Hz
Output Voltage 12 V
Power 8 W
AC-Connector for EU, GB, US, AUS
Operating temperature 0 – 40°
Weight 135 g (without AC-plug)
Dimensions 69.2 x 43.3 x 29.8 mm without AC plug
International approval UL60950, EN60950, SAA, PSE, CE, FCC Part 15 Class

 : Set 1 to 4 includes light source of 15° (set 1), 28° (set 2 and 4), 42° (set 3), goosebeck, power supply, and magnet base.
Complete set includes: all three light Sources 15, 28 and 42°, gooseneck, mounting rods, joint, power supply, magnet base, and steel base.

 : Attention: Never look direct in the light of the lamp, otherwise you risk to injure your eyes The miniLight's main component is the miniLamp. This is a small but powerful light source. It is able to brightly illuminate small areas. Shines very bright on a small area. Low dissipation loss – no hot parts. Long life – lifetime of a LED is 50,000 hours. Little power needed (1 watt). Adjustable intensity. CE compatible.

Specifications
  • Description:
    miniLIGHT Set 2 1W
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • miniLIGHT Light Source, 15° Light Cone 1W
    miniLIGHT Light Source, 15° Light Cone 1W
    102097-626
    Log in for availability
    Each - $724.30

Product Information

  • Catalog #
    Availability
    Price
  • miniLIGHT Light Source, 28° Light Cone 1W
    miniLIGHT Light Source, 28° Light Cone 1W
    102097-628
    Log in for availability
    Each - $724.30

Product Information

  • Catalog #
    Availability
    Price
  • miniLIGHT Light Source, 42° Light Cone 1W
    miniLIGHT Light Source, 42° Light Cone 1W
    102097-630
    Log in for availability
    Each - $724.30

Product Information

  • Catalog #
    Availability
    Price
  • Gooseneck for Mounting miniLIGHT
    Gooseneck for Mounting miniLIGHT
    102097-632
    Log in for availability
    Each - $86.85

Product Information

  • Catalog #
    Availability
    Price
  • miniLIGHT Stainless Steel Mounting Rod
    miniLIGHT Stainless Steel Mounting Rod
    102097-634
    Log in for availability
    Each - $80.79

Product Information

  • Catalog #
    Availability
    Price
  • miniLIGHT Joint
    miniLIGHT Joint
    102097-636
    Log in for availability
    Each - $94.62

Product Information

  • Catalog #
    Availability
    Price
  • miniLIGHT Magnetic Base
    miniLIGHT Magnetic Base
    102097-638
    Log in for availability
    Each - $51.46

Product Information

  • Catalog #
    Availability
    Price
  • miniLIGHT Steel Base
    miniLIGHT Steel Base
    102097-640
    Log in for availability
    Each - $80.79

Product Information

  • Catalog #
    Availability
    Price
  • miniLIGHT Power Supply
    miniLIGHT Power Supply
    102097-642
    Log in for availability
    Each - $51.46

Product Information

  • Catalog #
    Availability
    Price
  • miniLIGHT Light Source, 28° Light Cone 2W
    miniLIGHT Light Source, 28° Light Cone 2W
    102097-656
    Log in for availability
    Each - $678.64

Product Information

  • Catalog #
    Availability
    Price
  • miniLIGHT Light Source, 15° Light Cone 2W
    miniLIGHT Light Source, 15° Light Cone 2W
    102097-654
    Log in for availability
    Each - $678.64

Some Products May Appear Restricted

To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.

If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)

 

If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation;  additional documentation will be requested for these items prior to shipment. 

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.