Glacier Ice Buckets, Electron Microscopy Sciences
Product Details & Documents
Excellent Insulation: Made of the same triple density expanded polystyrene as our popular Ice Pans, preserve ice 30% longer.
- Won't Sweat - Thick insulating walls will not sweat
- Easy Grip - Robust handles make buckets easy to carry
- Includes Lid - Use the supplied lid to maximize cooling
- Heavy Duty - Solidly constructed to be unbreakable under normal laboratory conditions
- Chemically Resistant - Resistant to mild chemicals* as well as ice-alcohol slurry, dry ice and liquid nitrogen
(*Not recommended for long-term exposure to harsh chemicals or corrosives.)
Specifications
- Capacity:2.5 L
- Color:Blue
- Description:Ice bucket, small
- Height:4.375"
- Top diameter:10.625"
Some Products May Appear Restricted
To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.
If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)
If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation; additional documentation will be requested for these items prior to shipment.



