Order Entry
Puerto Rico
Orders LinkContactUsLinkComponent
Single and Multi Wafer Containers, Electron Microscopy Sciences

Single and Multi Wafer Containers, Electron Microscopy Sciences

Wafer Container Single, 160 x 11 mm, 150 mm (6")
Catalog # 102095-798
Supplier #:  64917-6
Single and Multi Wafer Containers, Electron Microscopy Sciences
Catalog # 102095-798
Single and Multi Wafer Containers, Electron Microscopy Sciences
Single and Multi Wafer Containers, Electron Microscopy Sciences

Wafer Container Single, 160 x 11 mm, 150 mm (6")

Price
$188.16
Log in for availability
Pack of 6
Minimum order quantity is 1
Product Details & Documents

These containers are for storage and shipping of a variety of sizes of wafers (Any material) from 1 to 6" in diameter. They prevent damage and contamination to the wafer. Features a conical base to support the wafers on their edges. Wafers are held in place by a spring.

  • Conical base to support the wafers on their edges
  • Wafers are held in place by the spring

The multi-wafer containers are made from polypropylene and have a storage capacity of 25 wafers maximum. They come complete with the base and cover. The single containers will accommodate a variety of sizes from 4 to 6" by simply adjusting the silicone supports in the box. These containers are made from anti-electrostatic polycarbonate and are available in transparent or black.

Delivery information: The set includes the container, the cover and the spring.

Documents

Specifications
  • Description:
    Wafer Container Single
  • Size:
    160 x 11 mm
  • For use with:
    150 mm (6")
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.