Order Entry
Puerto Rico
Orders LinkContactUsLinkComponent
Single and Multi Wafer Containers, Electron Microscopy Sciences

Single and Multi Wafer Containers, Electron Microscopy Sciences

Wafer Container Single, 110 x 11 mm, 100 mm (4")
Catalog # 102095-794
Supplier #:  64917-4
Single and Multi Wafer Containers, Electron Microscopy Sciences
Catalog # 102095-794
Single and Multi Wafer Containers, Electron Microscopy Sciences
Single and Multi Wafer Containers, Electron Microscopy Sciences

Wafer Container Single, 110 x 11 mm, 100 mm (4")

Price
$154.60
Log in for availability
Pack of 6
Minimum order quantity is 1
Product Details & Documents

These containers are for storage and shipping of a variety of sizes of wafers (Any material) from 1 to 6" in diameter. They prevent damage and contamination to the wafer. Features a conical base to support the wafers on their edges. Wafers are held in place by a spring.

  • Conical base to support the wafers on their edges
  • Wafers are held in place by the spring

The multi-wafer containers are made from polypropylene and have a storage capacity of 25 wafers maximum. They come complete with the base and cover. The single containers will accommodate a variety of sizes from 4 to 6" by simply adjusting the silicone supports in the box. These containers are made from anti-electrostatic polycarbonate and are available in transparent or black.

Delivery information: The set includes the container, the cover and the spring.

Documents

Specifications
  • Description:
    Wafer Container Single
  • Size:
    110 x 11 mm
  • For use with:
    100 mm (4")