Single and Multi Wafer Containers, Electron Microscopy Sciences
Wafer Container Single, 60 x 11 mm, 50 mm (2")
Catalog # 102095-788
Supplier: Electron Microscopy Sciences
Supplier #: 64917-2
Single and Multi Wafer Containers, Electron Microscopy Sciences
Catalog # 102095-788
Supplier: Electron Microscopy Sciences
Jump to:
Product Details & Documents
These containers are for storage and shipping of a variety of sizes of wafers (Any material) from 1 to 6" in diameter. They prevent damage and contamination to the wafer. Features a conical base to support the wafers on their edges. Wafers are held in place by a spring.
- Conical base to support the wafers on their edges
- Wafers are held in place by the spring
The multi-wafer containers are made from polypropylene and have a storage capacity of 25 wafers maximum. They come complete with the base and cover. The single containers will accommodate a variety of sizes from 4 to 6" by simply adjusting the silicone supports in the box. These containers are made from anti-electrostatic polycarbonate and are available in transparent or black.
Delivery information: The set includes the container, the cover and the spring.
Documents
Specifications
- Description:Wafer Container Single
- Size:60 x 11 mm
- For use with:50 mm (2")



