Order Entry
Puerto Rico
Orders LinkContactUsLinkComponent
 

Cocoon Boxes, Electron Microscopy Sciences

Cocoon Box BE9B, Ext: 210×100×18 mm (813/50 × 393/100 × 7/10"); Int.: 87×32×15 mm (321/50 × 113/50×59/100")
  102095-054
 :  64300-9B
Cocoon Boxes, Electron Microscopy Sciences
  102095-054
Cocoon Boxes, Electron Microscopy Sciences
Cocoon Boxes, Electron Microscopy Sciences

Cocoon Box BE9B, Ext: 210×100×18 mm (813/50 × 393/100 × 7/10"); Int.: 87×32×15 mm (321/50 × 113/50×59/100")

 
$42.73
   
Pack of 10
 
   
 

The Revolutionary Way for Mailing and Storing Samples

Boxes - Made from polypropylene, envelope shape, available with or without an inner frame. These boxes are the safest way for mailing or storing fragile samples. They are impact and shock resistant With a living-hinge, opaque-clear, reusable and recyclable. The boxes are available in many sizes and styles to fit your needs. Closing Clips and Security Seals are also available as an option.
Vials – are made from polystyrene and they are tough and crystal clear and come with a friction lid. Cocoon Boxes are also available to accept these vials for safe storing and/or mailing valuable samples.

1. BE3, BE3A, BE3B, and BE3D

Box BE3 comes with inner frame to form a cocoon; BE3A is without an inner frame offering more room inside of the box; BE3B comes with 8 round cavities, each 0.94"x0.62"H (24x16mm) for storing Vials DB20; BE3D comes with 6 round cavities each 1.29"x0.62"H (33x16mm) for storing vials DDB30.

2. BE4, BE4A and BE4B

4. BE8 and BE8A
BE8 comes with an inner frame. BE8A - The-Envelope-Mailer - comes without the inner frame.
5.BE9, BE9A, and BE9B
BE9 comes with single inner frame. BE9A comes with two compartments and BE9B comes with 4 compartments.
6. Vials DB10, DB20, and DB30
Vial DB10 is designed for the Cocoon Box BE4B (64300-4B); Vial DB20 is designed for the cocoon Box BE3B (64300-3B); and Vial DB30 is designed for the Cocoon Box BE3D (64300-3D).
7. Locking Clips
Used to secure the cocoon boxes. Clips snap together to keep cocoon boxes securely lock. 100 clips per box.

 
  • Description:
    Cocoon Box BE9B
  • Dimensions:
    Ext: 210×100×18 mm (813/50 × 393/100 × 7/10"); Int.: 87×32×15 mm (321/50 × 113/50×59/100")
Accessories

 

  •  
    Description
     
     
  • 102095-056
    Locking Clips for Cocoon Boxes
       
    Pack of 100 - $42.73

Some Products May Appear Restricted

To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.

If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)

 

If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation;  additional documentation will be requested for these items prior to shipment.