INFINITY 3-1 Cooled CCD Cameras, Electron Microscopy Sciences
Product Details & Documents
For low light fluorescence applications, the INFINITY CCD USB 2.0 cameras offer optimal color reproduction and extreme sensitivity.
- 1 megapixel resolution
- High signal to noise ratio for low light, long exposure applications
- Available with cooling to 25° C below ambient
- Fast frame rates
- Low noise electronics
- Available with and without cooling
The Sony ICX285 ExView HAD sensor has very a high dynamic range, excellent sensitivity and a 12-bit digital output. Features include binning, auto white balance, full exposure control, programmable gain, sub-windowing and region of interest. Cooling to 25° C below ambient is available for low-light conditions and where high dynamic range is required.
Applications: Brightfield, Darkfield, DIC, Live Cell Imaging, Histology, Pathology, Cytology, Defect Analysis, Semiconductor Inspection, Metrology, Low Light Fluorescence, Chemiluminescence, Bioluminescence, Flow Analysis, GFP, FISH, NIR, FRET.
Specifications
- Resolution:1.4 MP
- Sensor type:CCD
- Description:INFINITY3-1U Monochrome Camera
- Interfaces:USB 2.0
- Cat. No.:102091-476
- Sensor size:2/3"
- Model:INFINITY3-1U
- Frame Rate:30 fps
- Sensor:CCD Mono
Some Products May Appear Restricted
To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.
If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)
If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation; additional documentation will be requested for these items prior to shipment.
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



