INFINITY 4-11 Cameras, Electron Microscopy Sciences
Product Details & Documents
The INFINITY 4-11 camera series offers large format megapixel Kodak sensors for a wide field of view. The perfect choice for demanding high resolution imaging requiring excellent color rendition.
- 11 megapixel resolution
- Large format sensor
- Superior light sensitivity with high fidelity color reproduction
- Low noise electronics
- F-mount lens adapter
Features include a 12-bit digital output, binning, progressive scan electronic shutter, full exposure control, auto white balance, programmable gain, sub-windowing and region of interest - ideal for high end ophthalmic, medical, clinical and life science applications.
Applications: Brightfield, Darkfield, DIC, Live Cell Imaging, Histology, Pathology, Cytology, Defect Analysis, Semiconductor Inspection, Metrology, Gel Documentation, and Moderate Light Fluorescence.
Specifications
- Resolution:10.7 MP
- Sensor type:CCD
- Description:INFINITY4-11C Color Camera
- Interfaces:USB 2.0
- Cat. No.:102091-464
- Sensor size:35 mm
- Pixels (W×H):4008×2672
- Model:INFINITY4-11C
- Frame Rate:3.5 fps
- Sensor:Color CCD
Some Products May Appear Restricted
To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.
If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)
If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation; additional documentation will be requested for these items prior to shipment.



