INFINITY 1 CMOS Cameras, Electron Microscopy Sciences
Product Details & Documents
Lumenera’s INFINITY1 CMOS USB 2.0 digital cameras are designed to be a cost-effective, versatile solution for clinical, life science, materials science and educational professionals.
- 2, 3 and 5 megapixel resolution
- Perfect for documentation and archiving applications
- Fast frame rates
- Auto white balance
- Full exposure control
- Programmable gain
- Sub-windowing and region of interest
- An excellent fit for documentation and archiving applications
The camera is availabe with 1.3 to 5 megapixel resolution.The INFINITY1-2C is the newest camera in the series and features a unique color sensor with 1600 x 1200 resolution and on-board processing. This camera delivers outstanding image quality and excellent value.
Applications: Brightfield, Darkfield, DIC, Live Cell Imaging, Histology, Pathology, Cytology, Defect Analysis, Semiconductor Inspection, and Metrology.
Specifications
- Resolution:2 MP
- Sensor type:CMOS
- Description:INFINITY1-2C Color Camera
- Interfaces:USB 2.0
- Cat. No.:102091-442
- Sensor size:1/2"
- Pixels (W×H):1600×1200
- Model:INFINITY1-2C
- Frame Rate:15 fps
- Sensor:CMOS Color
Some Products May Appear Restricted
To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.
If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)
If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation; additional documentation will be requested for these items prior to shipment.



