Order Entry
Puerto Rico
Orders LinkContactUsLinkComponent
VWR® Cryo Boxes

VWR® Cryo Boxes

100, Blue, 1 - 2 ml, 132W×132L×53H mm
Catalog # 89236-070
Supplier:   VWR International
VWR® Cryo Boxes
Catalog # 89236-070
Supplier:  VWR International
VWR® Cryo Boxes
VWR® Cryo Boxes

100, Blue, 1 - 2 ml, 132W×132L×53H mm

Price
$139.10
Log in for availability
Pack of 5 Case of 50
Product Details & Documents

Cryo boxes are suitable to store up to –186 °C.

  • Suitable for storage temperatures down to –186°C
  • Available in a variety of color options
  • Grid option for coding on lid
  • Clear lid material

Made with PC material.

Boxes are stackable. Designed for 25, 81, or 100 places to store both internal and external threaded vials (1 - 5 ml).

Base made with color options red, blue, green, white, and yellow. Lid has grid option for coding and made with clear material.

Ordering information: Cryo tube picker is included.

Specifications
  • No. of Holes:
    100
  • Color:
    Blue
  • Dimensions:
    132W×132L×53H mm
  • For vials:
    1 - 2 ml
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.