Order Entry
Puerto Rico
Orders LinkContactUsLinkComponent
VWR® Cryo Boxes

VWR® Cryo Boxes

81, Yellow, 3 ml, 132W×132L×81.4H mm
Catalog # 89236-066
Supplier:   VWR International
VWR® Cryo Boxes
Catalog # 89236-066
Supplier:  VWR International
VWR® Cryo Boxes
VWR® Cryo Boxes

81, Yellow, 3 ml, 132W×132L×81.4H mm

Price
$149.16
Log in for availability
Pack of 5 Case of 50
Product Details & Documents

Cryo boxes are suitable to store up to –186 °C.

  • Suitable for storage temperatures down to –186°C
  • Available in a variety of color options
  • Grid option for coding on lid
  • Clear lid material

Made with PC material.

Boxes are stackable. Designed for 25, 81, or 100 places to store both internal and external threaded vials (1 - 5 ml).

Base made with color options red, blue, green, white, and yellow. Lid has grid option for coding and made with clear material.

 : Cryo tube picker is included.

Specifications
  • No. of Holes:
    81
  • Color:
    Yellow
  • Dimensions:
    132W×132L×81.4H mm
  • For vials:
    3 ml