VWR® Stackable Freezer Boxes
100, 1.8 ml, Green, 140.6W×140.6L×57.2H mm
VWR® Stackable Freezer Boxes are suitable to store in temperatures as low as –86 °C.
- Made with PP material
- Base made with color options natural, blue, green, purple, and orange
- Lid has grid option for coding
Boxes are stackable. Designed for 50, 81, or 100 places to store both internal and external threaded vials (1 to 2 ml).
Slot width: 12.5 mm (±0.3 mm)
- No. of Holes:100
- Color:Green
- Dimensions:140.6W×140.6L×57.2H mm
- For vials:1.8 ml



