VWR® Basic Protection Scrub Apparels
Product Details & Documents
Comfortable and practical scrub apparel designed for cleanroom and laboratory environments. Made from lightweight, breathable material, these scrub pants and shirts provide essential coverage and durability for everyday use. They feature a simple design for ease of movement and provide cost-effective protection in controlled settings.
Lightweight, breathable material is made from non-woven fabric for comfort during extended wear
- Two-piece design includes scrub top and pants (sold separately) for full coverage and mobility
- Elastic waistband and adjustable ties ensure a secure and comfortable fit
- Disposable, single-use design reduces contamination risk and eliminates laundering
- Latex-free garments are safe for individuals with latex sensitivities
- Suitable for general cleanroom, lab, and healthcare environments
- Helps maintain cleanliness and safety standards in controlled environments
Basic Protection Scrub apparel offers practical, comfortable coverage for cleanroom, laboratory, and healthcare environments. Made from lightweight, breathable material, these disposable scrubs include a two-piece design with a top and pants for full mobility and ease of wear. Featuring elastic waistbands and adjustable ties, they provide a secure fit while supporting contamination control. Ideal for non-sterile applications, Basic Protection Scrubs deliver cost-effective protection without sacrificing comfort or compliance.
Tested and manufactured in an ISO certified facility under stringent process controls to ensure that each product meets exacting quality standards and performs to specification. Products are validated through independent lab testing.
Packaging: Garments are packaged 30 pieces per case.
Documents
Specifications
- Clothing Size:XXL
- Color:Dark blue
- Length:46"
- Waist size:23"
- Inseam:30"
- Cat. No.:89235-866
- Sleeve or leg length:Long
- Cleanroom Class:10000/ISO 7
- Garment application:Cleanroom
- Gender:Unisex
- Pockets:With Pockets
- Fabric:Spunbound polypropylene
- Weight:50 g/m²
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



