Safety Data Sheet Binders, Brady®
Safety Data Sheet Binder with 3" Spine, Red on yellow, Polyethylene, French, 11"
89234-532
Supplier #: 121187
Safety data sheet binders ensure that safety data sheets are properly stored and always accessible when needed.
Binders with a 1.5 and 3" spine holds 275 to 300 and 600 sheets respectively.
These binders are features with a durable polyethylene cover, a 91.4 cm (36") chain, and a pair of sheet lifters.
Certifications: Comply with OSHA regulations.
Ordering information: Package includes binder only, information center and accessories sold separately.
Documents
- Color:Red on yellow
- Description:Safety Data Sheet Binder with 3" Spine
- Height:11"
- Material:Polyethylene
- Language:French



