Safety Data Sheet Binders, Brady®
Safety Data Sheet Binder with 1.5" Spine, Red on yellow, Polyethylene, English, 11"
Supplier: Brady Worldwide
Supplier #: 121183
Jump to:
Product Details & Documents
Safety data sheet binders ensure that safety data sheets are properly stored and always accessible when needed.
Binders with a 1.5 and 3" spine holds 275 to 300 and 600 sheets respectively.
These binders are features with a durable polyethylene cover, a 91.4 cm (36") chain, and a pair of sheet lifters.
Certifications: Comply with OSHA regulations.
Ordering information: Package includes binder only, information center and accessories sold separately.
Documents
Specifications
- Color:Red on yellow
- Description:Safety Data Sheet Binder with 1.5" Spine
- Height:11"
- Material:Polyethylene
- Language:English
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



