Rectangular Semi-Demountable Cell Windows, PerkinElmer
Potassium Bromide Cell Windows, 41 mm, 4 mm, 23 mm
Catalog # 97013-768
Supplier: PerkinElmer
Supplier #: L1271192
Jump to:
Product Details & Documents
Rectangular windows make the demountable cell becomes a semi-demountable cell. It can be used either as a demountable cell or as a sealed cell for high-viscosity liquids or mull samples.
- Available in a variety of window materials
- Windows come in pairs
Combining two different requirements into one cell allows a myriad of different sampling applications.
Ordering information: Semi-demountable Cell can be ordered with the universal demountable cell, windows and spacers.
Specifications
- Width:23 mm
- Description:Potassium Bromide Cell Windows
- Height:41 mm
- Thickness:4 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



