Order Entry
Puerto Rico
Orders LinkContactUsLinkComponent
BEAKERplus™ Beaker/Flask Combination, Kimble Chase

BEAKERplus™ Beaker/Flask Combination, Kimble Chase

1000 ml, 50 ml, 50 - 900 ml, 222 mm, 95 mm
Catalog # 89218-800
Supplier #:  14035-1000
BEAKERplus™ Beaker/Flask Combination, Kimble Chase
Catalog # 89218-800
BEAKERplus™ Beaker/Flask Combination, Kimble Chase
BEAKERplus™ Beaker/Flask Combination, Kimble Chase

1000 ml, 50 ml, 50 - 900 ml, 222 mm, 95 mm

Price
$168.00
Log in for availability
Case of 2
Product Details & Documents

BEAKERplus is a combination Griffin beaker and Erlenmeyer flask and is ideal for mixing and for use with funnels or filters.

  • Wide fluted rim with pour spout
  • Narrow recessed neck minimizes splashing during vigorous agitation
  • Easy-to-read white graduated scale is provided on all sizes from 150 to 1200 mL for measuring and/or mixing liquids

Manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements.

Specifications
  • Ext.Ø:
    95 mm
  • Graduation Interval:
    50 ml
  • Graduation Range:
    50 - 900 ml
  • Capacity:
    1000 ml
  • Height:
    222 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.