Order Entry
Puerto Rico
Orders LinkContactUsLinkComponent
 

Cryogenic Printer Labels, Brady

Cryo printer labels, Polyolefin, Black on white, M210 Label Printer; M210-LAB Label Printer; M211 Label Printer; BMP®21-PLUS Label Printer; BMP®21 LAB Label Printer, 16.4 mm (0.645"), 2.1 m (7 ft.)
Catalog # 89217-600
Supplier:   Brady Worldwide
 :  110926
Cryogenic Printer Labels, Brady
Catalog # 89217-600
Supplier:  Brady Worldwide
Cryogenic Printer Labels, Brady
Cryogenic Printer Labels, Brady

Cryo printer labels, Polyolefin, Black on white, M210 Label Printer; M210-LAB Label Printer; M211 Label Printer; BMP®21-PLUS Label Printer; BMP®21 LAB Label Printer, 16.4 mm (0.645"), 2.1 m (7 ft.)

Price
$147.84
Log in for availability
Each
Product Details & Documents

Labels function in temperatures ranging from –196 to +121 °C (–320 to +250 °F), and hot water baths.

  • Cryogenic labels for tubes, vials, and canes
  • Chemical- and stain-resistant labels for slides and cassettes
  • General labels for straws, petri dishes, bottles, flasks, microplates, bags, and more
  • Chemical and stain resistant labels for slides and cassettes

B-7425: For tubes, vials, boxes, racks, bottles, and bags, with general or custom purposes.
B-461: Ultra-thin label with clear tail for tubes.

General labels for straws, petri dishes, bottles, flasks, microplates, bags, and more.
B-499: For cryo boxes, freezer racks, petri dishes, bottles, flasks, microplates and bags, in temperatures from –196 to +121 °C (–320 to +250 °F).
B-430: Petri dish and bag label, in temperatures from –80 to +121 °C (–112 to +250 °F).
B-427: Straw label for wrapping, in temperatures from –196 to +80 °C (–320 to +176 °F).
B-595: General purpose label for drawers, shelves, and floor.

Specifications
  • For Use With:
    M210 Label Printer; M210-LAB Label Printer; M211 Label Printer; BMP®21-PLUS Label Printer; BMP®21 LAB Label Printer
  • Color:
    Black on white
  • Description:
    Cryo printer labels
  • Material:
    Polyolefin
  • Roll length:
    2.1 m (7 ft.)
  • Width:
    16.4 mm (0.645")