RipWrap™ Polyester Tape, Rip-Tie®
Black, 9.1 m (30'), 2.5 cm (1")
Catalog # 89093-534
Supplier: Rip-Tie, Inc.
Supplier #: G-10-030-BK
Jump to:
Product Details & Documents
This "soft-hold" hook and loop style tape is suitable for bundling low-voltage or sensitive data cables, tubing, or test equipment wiring for laboratory applications
Light-duty polyester tape can also be used for home theater, security, or telecomm uses as well as farming and gardening applications. The weather-resistant polyester construction also allows for use in marine or outdoor installations. Reusable for 20–25 cycles. For best results, allow for 5cm (2") of overlap for reliable holding power.
Specifications
- Width:2.5 cm (1")
- Color:Black
- Length:9.1 m (30')
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



