Temperature Probes
Electrolyte fill solution for MO128 dissolved oxygen probe, —, —, —, —, —, —
Catalog # 11277-306
Supplier: Mettler Toledo
Supplier #: 51302046
Jump to:
Product Details & Documents
These sensing elements are housed in glass or tubular stainless steel and are designed for connection to METTLER TOLEDO pH meters.
- Glass or stainless steel housing
- Lead wires isolated from outer probe
Probes have a maximum operating temperature of 150 °C (302 °F) and are constructed with the sensing elements and lead wires electrically isolated from the outer probe surface for maximum safety.
Ordering information: Probes are part of the InLab® product line and are supplied with quality certificate.
Specifications
- Ø:—
- Description:Electrolyte fill solution for MO128 dissolved oxygen probe
- Length:—
- Material:—
- Cable length:—
- Accuracy:—
- Connector:—
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



