Electrode Fill Solutions
FRISCOLYT-B, Bottle, 25 ml, —
Catalog # 97001-710
Supplier: Mettler Toledo
Supplier #: 51343185
Jump to:
Product Details & Documents
FRISCOLYT-B™ (84.4% glycerol, 11% KCl, and 4.6% H₂O) is for low temperature samples.
Delivery information: Supplied in 25 ml (0.9 oz.) bottles.
Documents
Specifications
Specifications
- Pack type:Bottle
- Description:FRISCOLYT-B
- Ion:—
- Volume:25 ml



