Order Entry
Puerto Rico
Orders LinkContactUsLinkComponent
ELGA Deionization Systems

ELGA Deionization Systems

Micromeg deionizer, 200×230×550 mm (7.9×9×21.7"), 90 LPH, 6.5 kg (14.3 lbs.)
  89203-954
ELGA Deionization Systems
  89203-954
 :  
ELGA Deionization Systems
ELGA Deionization Systems

Micromeg deionizer, 200×230×550 mm (7.9×9×21.7"), 90 LPH, 6.5 kg (14.3 lbs.)

 
 

ELGA’s range of wall mounted deionization systems produce from 30 to 90 liters per hour of high purity water for a wide range of laboratory and general manufacturing applications.

  • Cost-effective
  • Easy monitoring
  • Built-in meters
  • Water Quality: Type II

The deionizers are cost-effective stand-alone systems that provide low to medium volumes of primary or deionized grade water. Water quality is easy to monitor, with built in meters or colour change indicators.

 
  • Flow rate:
    90 LPH
  • Description:
    Micromeg deionizer
  • W×D×H:
    200×230×550 mm (7.9×9×21.7")
  • Weight:
    6.5 kg (14.3 lbs.)
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.