Order Entry
Puerto Rico
Orders LinkContactUsLinkComponent
Supor® Membrane Disc Filters

Supor® Membrane Disc Filters

Plain, Tabbed, 0.45 µm, 142 mm, Non sterile, No
Catalog # 28147-708
Supplier:   Cytiva
Supplier #:  60177
Supor® Membrane Disc Filters
Catalog # 28147-708
Supplier:  Cytiva
Supor® Membrane Disc Filters
Supor® Membrane Disc Filters

Plain, Tabbed, 0.45 µm, 142 mm, Non sterile, No

Price
$297.60
Log in for availability
Pack of 25
Product Details & Documents

Supor® hydrophilic polyethersulfone membranes offer higher fluid flow rates, lower protein binding, lower extractables, and greater strength than other cellulosic (acetate, nitrate) membranes.

  • Hydrophilic
  • Higher flow rate
  • Stronger than cellulose

Provide some of the highest water flow rates and fluid filtration capacities of any membrane filter. These membranes are non sterile, except for 28147-979, which is gamma-irradiated.

The 142 and 293 mm discs feature printed tab for instant recognition of pore size and lot number.

Several of these membranes are offered as recommended replacements for the discontinued HT Tuffyrn membranes.

Specifications
  • Ø:
    142 mm
  • Pore size:
    0.45 µm
  • Sterility:
    Non sterile
  • Description:
    Plain, Tabbed
  • Gamma-irradiated:
    No
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.