Order Entry
Puerto Rico
Orders LinkContactUsLinkComponent
IsoTherm-System® Sample Cooling System

IsoTherm-System® Sample Cooling System

IsoTherm-System® starter set, 0 °C and –21 °C temperature control, 24 micro test tubes (1.5/2.0 ml), Includes IsoSafe, IsoRack, 0 °C IsoPack, and –21 °C IsoPack
Catalog # 20901-646
Supplier:   Eppendorf
Supplier #:  022510053
IsoTherm-System® Sample Cooling System
Catalog # 20901-646
Supplier:  Eppendorf
IsoTherm-System® Sample Cooling System
IsoTherm-System® Sample Cooling System

IsoTherm-System® starter set, 0 °C and –21 °C temperature control, 24 micro test tubes (1.5/2.0 ml), Includes IsoSafe, IsoRack, 0 °C IsoPack, and –21 °C IsoPack

Price
$282.00
Log in for availability
Each
Product Details & Documents

Cool samples safely and efficiently using the Eppendorf® IsoTherm-System. Choose between IsoPacks for 0 °C and –21 °C and use the IsoRack for centrifuging, transporting, or storing, ensuring constant temperature maintenance throughout your workflow.

  • Efficiently cool samples at a constant temperature and then thaw them gently
  • IsoRack suitable for centrifuging in a plate rotor with IsoRack adapter
  • IsoRack serves as a work rack when filling micro test tubes and for provisioning, sorting, distributing, transporting, storing, or freezing samples in micro test tubes
  • Bore holes at the distances of the MTP grid, allow for micro test tubes to be filled using multi-channel pipettes

IsoRack: autoclavable at 121 °C, 20 min; IsoPack and IsoSafe: not autoclavable.

Temperature Resistance: IsoRack: –200 to 100 °C.

IsoRack: polycarbonate; IsoPack: polyethylene, bottom: aluminum foil; IsoSafe: polypropylene.

Store dry at room temperature. Protect from direct sunlight and UV light. IsoRack: UV resistant.

Max. 2250 ×g (IsoRack in IsoRack adapter).

Specifications
  • Capacity:
    24 micro test tubes (1.5/2.0 ml)
  • Description:
    IsoTherm-System® starter set, 0 °C and –21 °C temperature control
  • Packaging:
    Includes IsoSafe, IsoRack, 0 °C IsoPack, and –21 °C IsoPack