Smartwall G3™ Productivity System, Metro™
Product Details & Documents
Smartwall G3™ Productivity System provides for organized, efficient wall space.
- Shelves, shelf supports, grids and accessories can easily be removed for thorough cleaning of walls
- Wall tracks and uprights can easily be wiped down
Choose from Super Erecta Brite for dry environments or Metroseal 3 epoxy for wet or damp environments. Metroseal 3 features built in Microban® antimicrobial product protection to inhibit the growth of bacteria, mold, mildew and fungus that cause odor and product degradation.
Wall mounted tracks are the foundation for attaching productivity stations with grids, accessories and storage shelves. Smartwall G3™ system is ideal for prep areas, janitorial supply areas, above carts in staging areas or storage rooms and above sinks, work tables, casework, equipment and bulk floor storage.
: For a complete list of Smartwall G3™ components and accessories, contact your Avantor representative. Metroseal 3 components have a 12 year warranty against rust and corrosion. Other components have manufacturers standard one year warranty.
Specifications
- Finish:Metroseal 3
- Width:5"
- Description:Metroseal green epoxy storage basket
- Height:7"
- Length:13.375"
- For use with:Super Erecta shelving
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



