Order Entry
Puerto Rico
Orders LinkContactUsLinkComponent
Modular Workstations, Production Basics

Modular Workstations, Production Basics

Stand-alone workstation, esd-safe, 64", 30×72", 750 lbs., 170 lbs.
Catalog # 11005-034
Supplier:   Production Basics
Supplier #:  1110
Modular Workstations, Production Basics
Catalog # 11005-034
Supplier:  Production Basics
Modular Workstations, Production Basics
Modular Workstations, Production Basics

Stand-alone workstation, esd-safe, 64", 30×72", 750 lbs., 170 lbs.

Price
$1,467.44
Log in for availability
Each
Minimum order quantity is 1
Product Details & Documents

The stand-alone workstation includes one single-sided upright open frame, two adjustable C-leg supports, one work surface, and assembly hardware.

Add-on stations include all necessary components and hardware to add one station to a single-sided configuration. Each add-on station includes a single upright open frame, adjustable C-leg support, and work surface. The overhead light assembly unit attaches to the top of the upright open frame, adding 35.6 cm (14") to the overall height. Assembly includes light module, diffuser, switch, 2.4 m (8') 120 V power cord, overhead attachment arms, and mounting hardware (bulbs are not included). The assembly features energy efficient electronic ballasts to ensure flicker-free operation. The power beam features eight 120 V, 60 Hz, 15 A duplex outlets; on/off switch; 15 A circuit breaker; surge suppressor; and 2.4 m (8') power cord. Optional additional shelves are constructed of steel with a black wrinkle epoxy powder-coated finish and come complete with mounting brackets. Solid shelves feature one side that is flat and one side with a lip, and can be mounted in either direction. Once mounted, the shelf can be tilted at an angle.

Wire shelves are constructed of chrome-plated steel. The bin rail features a black epoxy powder-coated finish and supports standard industrial bins (not included). Tack boards are constructed of an acoustically neutral core material and durable fabric surface. Use these boards to enclose the workspace. Workstation drawers are constructed of heavy-gauge steel, have ball-bearing runners, and are supplied with locks and keys. Drawers have a black epoxy powder-coated finish, a white/gray laminate front face, and the ability to mount on the left or right side of the workstation. Drawers can be easily stacked and come standard with a 'hold-closed' feature. Drawer 11005-404 accepts suspended folders with no additional hardware. The double arm monitor kit consists of a two-part adjustable swing arm assembly and a monitor support tray. The swing arms feature welded-tube construction with a black wrinkle epoxy powder-coated finish and alloy inserts for strength. The adjustable CPU support mounts vertically, directly under the work surface. Support can slide in and out for easy access to cords and ports. Adjusts easily to accommodate different sizes of computers. The adjustable slide-out/retractable style keyboard support tray features a multi-position control arm with height and angle adjustment, and a keyboard clamping mechanism with built-in wrist rest. The adjustable-height footrest is a tubular support that attaches to back frame and features a black wrinkle epoxy powder-coated finish.

Frame is made of 12- and 14-gauge steel and features an almond epoxy powder-coated finish. The open-frame design features top-to-bottom vertical tracks allowing accessories to be positioned where needed. The C-leg supports are attached to the vertical track of the frame and are height-adjustable from 76.2 to 91.4 cm (30 to 36") in 5.1 cm (2") increments. The work surface is made of industrial-grade particleboard and features a laminate finish and a bumper edge. Standard laminate is white. The ESD-safe laminate is gray and has a resistivity of 108 ohms/sq. ESD-safe workstations also include a grounding cord.

Note: Specified load capacity is with weight evenly distributed.

Ordering information: Please provide color choices at time of order (Laminate: white or gray; Frame: blue, almond, black, gray, or white). Workstations are also available in 121.9 cm (48") lengths and back-to-back configurations. Contact your Avantor representative for more information.

Documents

Specifications
  • Description:
    Stand-alone workstation, esd-safe
  • Height:
    64"
  • W×D:
    30×72"
  • Shipping weight:
    170 lbs.
  • Weight:
    750 lbs.
Accessories

Product Information

  • Catalog #
    Shipping weight
    Availability
    Price
  • Power beam, length 72"
    Power beam, length 72"
    11005-210
    12 lbs.
    Log in for availability
    Each - $302.13

Product Information

  • Catalog #
    Height
    Shipping weight
    Availability
    Price
  • Drawer, width 14"
    Drawer, width 14"
    11005-404
    12"
    37 lbs.
    Log in for availability
    Each - $347.98

Product Information

  • Catalog #
    Height
    Shipping weight
    Availability
    Price
  • Footrest
    Footrest
    11005-462
    72"
    34 lbs.
    Log in for availability
    Each - $166.58

Product Information

  • Catalog #
    W×D
    Shipping weight
    Availability
    Price
  • Tack board
    Tack board
    11005-488
    60×20"
    16 lbs.
    Log in for availability
    Each - $251.70

Product Information

  • Catalog #
    W×D
    Shipping weight
    Availability
    Price
  • Tack board
    Tack board
    11005-490
    72×20"
    19 lbs.
    Log in for availability
    Each - $266.02

Product Information

  • Catalog #
    Height
    W×D
    Availability
    Price
  • Add-on station, standard
    Add-on station, standard
    11005-078
    64"
    60×30"
    Log in for availability
    Each - $1,004.32

Product Information

  • Catalog #
    Height
    W×D
    Availability
    Price
  • Add-on station, standard
    Add-on station, standard
    11005-082
    64"
    72×30"
    Log in for availability
    Each - $1,052.19

Product Information

  • Catalog #
    Height
    W×D
    Availability
    Price
  • Add-on station, ESD-safe
    Add-on station, ESD-safe
    11005-102
    64"
    60×30"
    Log in for availability
    Each - $1,240.91

Product Information

  • Catalog #
    Height
    W×D
    Availability
    Price
  • Add-on station, ESD-safe
    Add-on station, ESD-safe
    11005-106
    64"
    72×30"
    Log in for availability
    Each - $1,395.49

Product Information

  • Catalog #
    Weight
    Shipping weight
    Availability
    Price
  • Bin Rail, 60" length
    Bin Rail, 60" length
    11005-196
    35 lbs.
    6 lbs.
    Log in for availability
    Each - $67.92

Product Information

  • Catalog #
    Weight
    Shipping weight
    Availability
    Price
  • Bin Rail, 72" length
    Bin Rail, 72" length
    11005-198
    35 lbs.
    7 lbs.
    Log in for availability
    Each - $78.06

Product Information

  • Catalog #
    Shipping weight
    Availability
    Price
  • Power beam, length 60"
    Power beam, length 60"
    11005-208
    9 lbs.
    Log in for availability
    Each - $250.59

Product Information

  • Catalog #
    Weight
    Shipping weight
    Availability
    Price
  • Additional shelf, wire, length 60"
    Additional shelf, wire, length 60"
    11005-262
    75 lbs.
    17 lbs.
    Log in for availability
    Each - $188.56

Product Information

  • Catalog #
    Weight
    Shipping weight
    Availability
    Price
  • Additional shelf, wire, length 72"
    Additional shelf, wire, length 72"
    11005-264
    75 lbs.
    19 lbs.
    Log in for availability
    Each - $202.62

Product Information

  • Catalog #
    Shipping weight
    Availability
    Price
  • CPU support
    CPU support
    11005-348
    8 lbs.
    Log in for availability
    Each - $214.48

Product Information

  • Catalog #
    Weight
    Shipping weight
    Availability
    Price
  • Additional shelf, solid, length 60"
    Additional shelf, solid, length 60"
    11005-274
    125 lbs.
    21 lbs.
    Log in for availability
    Each - $225.87

Product Information

  • Catalog #
    Weight
    Shipping weight
    Availability
    Price
  • Additional shelf, solid, length 72"
    Additional shelf, solid, length 72"
    11005-276
    125 lbs.
    24 lbs.
    Log in for availability
    Each - $234.79

Product Information

  • Catalog #
    Shipping weight
    Availability
    Price
  • Overhead light assembly, length 72"
    Overhead light assembly, length 72"
    11005-364
    32 lbs.
    Log in for availability
    Each - $461.80

Product Information

  • Catalog #
    Shipping weight
    Availability
    Price
  • Overhead light assembly, length 60"
    Overhead light assembly, length 60"
    11005-358
    30 lbs.
    Log in for availability
    Each - $456.45

Product Information

  • Catalog #
    Height
    Shipping weight
    Availability
    Price
  • Drawer, width 14"
    Drawer, width 14"
    11005-402
    6"
    26 lbs.
    Log in for availability
    Each - $278.41

Product Information

  • Catalog #
    Shipping weight
    Availability
    Price
  • Keyboard support tray
    Keyboard support tray
    11005-438
    9 lbs.
    Log in for availability
    Each - $283.59

Product Information

  • Catalog #
    Weight
    Shipping weight
    Availability
    Price
  • Double arm monitor kit
    Double arm monitor kit
    11005-422
    40 lbs.
    8 lbs.
    Log in for availability
    Each - $298.75

Product Information

  • Catalog #
    Height
    Shipping weight
    Availability
    Price
  • Footrest
    Footrest
    11005-460
    60"
    31 lbs.
    Log in for availability
    Each - $159.48

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.