Electrode Fill Solutions
3M KCl saturated with AgCl, Bottle, 25 ml, —
Supplier: METTLER TOLEDO S.A. DE C.V. MX
Supplier #: 51343184
Jump to:
Product Details & Documents
FRISCOLYT-B™ (84.4% glycerol, 11% KCl, and 4.6% H₂O) is for low temperature samples.
: Supplied in 25 ml (0.9 oz.) bottles.
Documents
Specifications
Specifications
- Pack type:Bottle
- Description:3M KCl saturated with AgCl
- Ion:—
- Volume:25 ml



