Order Entry
Puerto Rico
Orders LinkContactUsLinkComponent
 

Fluid A, BD Life Sciences

Fluid A (Peptone Water, 0.1%), 500 mL
  90005-180
 :   BD
 :  299111
Fluid A, BD Life Sciences
  90005-180
 :  BD
 :  
Fluid A, BD Life Sciences

Fluid A (Peptone Water, 0.1%), 500 mL

 :  
 
$629.00
   
Pack of 10 (500ml)
 

Fluid A (peptone water) is used for diluting or rinsing when performing sterility testing.

  • Prepared and ready to use
  • Dilutes or rinses during sterility testing
  • Peptic digest of animal tissue provides source of nitrogen

These fluids aid in the complete rinsing of the membrane filter apparatus and are not toxic to microorganisms.

 

 

  • Description:
    Fluid A (Peptone Water, 0.1%)
  • Size:
    500 mL

 

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.