Order Entry
Puerto Rico
Orders LinkContactUsLinkComponent
 

ELGA Deionization Systems

Vision 250 deionizer, 92×110×660 mm (3.6×4.3×26"), 60 LPH, 4.2 kg (9.3 lbs.)
  89203-952
ELGA Deionization Systems
  89203-952
 :  
ELGA Deionization Systems
ELGA Deionization Systems

Vision 250 deionizer, 92×110×660 mm (3.6×4.3×26"), 60 LPH, 4.2 kg (9.3 lbs.)

 
 

ELGA’s range of wall mounted deionization systems produce from 30 to 90 liters per hour of high purity water for a wide range of laboratory and general manufacturing applications.

  • Cost-effective
  • Easy monitoring
  • Built-in meters
  • Water Quality: Type II

The deionizers are cost-effective stand-alone systems that provide low to medium volumes of primary or deionized grade water. Water quality is easy to monitor, with built in meters or colour change indicators.

 
  • Flow rate:
    60 LPH
  • Description:
    Vision 250 deionizer
  • W×D×H:
    92×110×660 mm (3.6×4.3×26")
  • Weight:
    4.2 kg (9.3 lbs.)