RipWrap™ Polyester Tape, Rip-Tie®
White, 9.1 m (30'), 1.3 cm (½")
Catalog # 89093-532
Supplier: Rip-Tie, Inc.
Supplier #: G-05-030-W
Jump to:
Product Details & Documents
This "soft-hold" hook and loop style tape is suitable for bundling low-voltage or sensitive data cables, tubing, or test equipment wiring for laboratory applications
Light-duty polyester tape can also be used for home theater, security, or telecomm uses as well as farming and gardening applications. The weather-resistant polyester construction also allows for use in marine or outdoor installations. Reusable for 20–25 cycles. For best results, allow for 5cm (2") of overlap for reliable holding power.
Specifications
- Width:1.3 cm (½")
- Color:White
- Length:9.1 m (30')



