Order Entry
Puerto Rico
Orders LinkContactUsLinkComponent
Nesting Sample Cups, Globe Scientific

Nesting Sample Cups, Globe Scientific

2 ml, Nesting Sample Cup, 30 mm, 16 mm Tubes, Polystyrene, 16 mm
Catalog # 60820-066
Supplier:   Globe Scientific
Supplier #:  5505
Nesting Sample Cups, Globe Scientific
Catalog # 60820-066
Supplier:  Globe Scientific
Nesting Sample Cups, Globe Scientific
Nesting Sample Cups, Globe Scientific

2 ml, Nesting Sample Cup, 30 mm, 16 mm Tubes, Polystyrene, 16 mm

Price
$116.21
Log in for availability
Pack of 1,000
Product Details & Documents

Designed for use in conjunction with other test tubes or original blood collection tubes when smaller sampling is necessary.

  • Polystyrene (PS)
  • Excellent clarity
  • Temperate Range: –10 to 50 °C
  • Non-sterile

To use, simply transfer the sample from the original collection tube into the nesting cup. Then, place the nesting cup inside the original collection tube. The nesting cup "rides" along with the originally labeled/barcoded tube in the analyzer. This procedure saves time by eliminating the need to re-label the smaller sample.

Specifications
  • Ø:
    16 mm
  • Capacity:
    2 ml
  • Description:
    Nesting Sample Cup
  • Height:
    30 mm
  • Material:
    Polystyrene
  • For use with:
    16 mm Tubes