Order Entry
Puerto Rico
Orders LinkContactUsLinkComponent
Extractor Arms, Nederman

Extractor Arms, Nederman

Extractor Arm with Blue Hose, 4.3 m (14'), Horizontal
Catalog # 46102-004
Supplier:   Nederman
Supplier #:  10554535
Extractor Arms, Nederman
Catalog # 46102-004
Supplier:  Nederman
Extractor Arms, Nederman
Extractor Arms, Nederman

Extractor Arm with Blue Hose, 4.3 m (14'), Horizontal

Price
$2,901.42
Log in for availability
Each
Minimum order quantity is 1
Product Details & Documents

Ideal for applications requiring removal of dust and fumes, these flexible extraction arms feature optimal capturing capacity and maneuverability for easy positioning

Arms are suspended by a robust swivel allowing for 360° rotation and are equipped with a damper in the hood to save energy when not in operation. The durable hood features integrated start/stop switch for fan control and optional lighting. Units can be mounted on brackets, extension arms, exhaust rails, and on fixed or mobile filter equipment. The 2.1m (7') arms are ideal for tight spaces, or where the need for reach is small. The 4.3m (14') arms are available with horizontal or vertical configuration. The horizontal arm has a long reach and is ideal for application in environments with low ceilings. The vertical arm provides long reach for both low and high level extraction.

 : Fume extractor arms are not supplied with fans. For compatible fans and starters, see 46102-214 series.

Specifications
  • Description:
    Extractor Arm with Blue Hose
  • Length:
    4.3 m (14'), Horizontal
Accessories

Product Information

  • Catalog #
    Length
    Availability
    Price
  • Mounting Bracket
    Mounting Bracket
    46102-014
    0.4 m (1.3")
    Log in for availability
    Each - $282.62

Product Information

  • Catalog #
    Electrical
    Availability
    Price
  • Hood Spotlight
    Hood Spotlight
    46102-020
    24 V, 20 W
    Log in for availability
    Each - $469.81

Product Information

  • Catalog #
    Availability
    Price
  • Spark Screen, Wire Mesh
    Spark Screen, Wire Mesh
    46102-022
    Log in for availability
    Each - $308.88

Product Information

  • Catalog #
    Length
    Availability
    Price
  • Mounting Bracket
    Mounting Bracket
    46102-018
    2.1 m (7")
    Log in for availability
    Each - $1,376.69

Product Information

  • Catalog #
    Length
    Availability
    Price
  • Mounting Bracket
    Mounting Bracket
    46102-016
    0.9 m (3")
    Log in for availability
    Each - $788.37

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.