Nunc® 96-Well DeepWell Plates with Shared-Wall Technology, Thermo Scientific
Catalog # 73520-476
Supplier: Thermo Fisher Scientific
Specifications
- Sterility:Non sterile
- Well volume:2 mL
- Color:Natural
- Material:PP
- Environmentally Preferable:Low Manufacturing Impact
- Environmental Certification:ISO14001 (Certificate Registration No. EMS 752603)
- Cat. No.:73520-476
- Supplier no.:278752
Specifications
About this item
Nunc™ DeepWell plates with shared-wall technology are ideal for sample collection, storage, combinatorial chemistry, and library applications
They are resistant to most chemicals, solvents, and alcohols used in combinatorial chemistry. Shared-wall technology provides increased well volume, optimizing storage capacity and improved mixing. Plates feature cylindrical wells with round bottoms for optimal mixing and recovery. Alphanumeric grids are included for quick sample identification. All microplates are non-treated and supplied without lids.
Ordering information: Sterile plates are supplied individually wrapped. Nonsterile plates are supplied in packs of five, 12 packs per case.