Staticmaster® Static Eliminating Brushes, NRD
3” Static Neutralizing Brush, 7.62 cm (3")
Supplier: NRD Staticmaster
Supplier #: 3C500
Jump to:
Product Details & Documents
NRD’s static elimination brushes are used in a wide variety of analytical, photographic and medical environments where the elimination of dust on sensitive tools and objects are necessary.
- Removes dust particles
- Neutralizes static
The brushes are hand-crafted with natural hair and contain an alpha ionizing strip which neutralizes the static while the soft brushes simultaneously remove dust particles. The neutralization of the surface with the brushes will allow the surface to stay free of dust.
Documents
NRD Electrostatic Charge in an Analytical Balance NRD Eliminating Inaccuracy in Precision Weighing
Product Literature
VWR GHS Compliance Letter (US)
Additional Product Details
Specifications
- Description:3” Static Neutralizing Brush
- Brush head width:7.62 cm (3")
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



