Order Entry
Puerto Rico
Orders LinkContactUsLinkComponent
Cryogenic Printer Labels, Brady

Cryogenic Printer Labels, Brady

Cryo printer labels, Vinyl, White on blue, BMP®21-PLUS, BMP®21, ID PAL, LABPAL, BMP®21-LAB, 19 mm (0.75"), 6.4 m (21 ft.)
Catalog # 89205-024
Supplier:   Brady Worldwide
Supplier #:  142794
Cryogenic Printer Labels, Brady
Catalog # 89205-024
Supplier:  Brady Worldwide
Cryogenic Printer Labels, Brady
Cryogenic Printer Labels, Brady

Cryo printer labels, Vinyl, White on blue, BMP®21-PLUS, BMP®21, ID PAL, LABPAL, BMP®21-LAB, 19 mm (0.75"), 6.4 m (21 ft.)

Price
$98.88
Log in for availability
Roll of 1
Minimum order quantity is 1
Product Details & Documents

Labels function in temperatures ranging from –196 to +121 °C (–320 to +250 °F), and hot water baths.

  • Cryogenic labels for tubes, vials, and canes
  • Chemical- and stain-resistant labels for slides and cassettes
  • General labels for straws, petri dishes, bottles, flasks, microplates, bags, and more
  • Chemical and stain resistant labels for slides and cassettes

B-7425: For tubes, vials, boxes, racks, bottles, and bags, with general or custom purposes.
B-461: Ultra-thin label with clear tail for tubes.

General labels for straws, petri dishes, bottles, flasks, microplates, bags, and more.
B-499: For cryo boxes, freezer racks, petri dishes, bottles, flasks, microplates and bags, in temperatures from –196 to +121 °C (–320 to +250 °F).
B-430: Petri dish and bag label, in temperatures from –80 to +121 °C (–112 to +250 °F).
B-427: Straw label for wrapping, in temperatures from –196 to +80 °C (–320 to +176 °F).
B-595: General purpose label for drawers, shelves, and floor.

Specifications
  • For Use With:
    BMP®21-PLUS, BMP®21, ID PAL, LABPAL, BMP®21-LAB
  • Color:
    White on blue
  • Description:
    Cryo printer labels
  • Material:
    Vinyl
  • Roll length:
    6.4 m (21 ft.)
  • Width:
    19 mm (0.75")
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.