ELGA Deionization Systems
B114 deionizer, 180×152×380 mm (7.1×6×15"), 30 LPH, 2.2 kg (4.9 lbs.)
Catalog # 89203-948
Supplier: ELGA LabWater
Supplier #: B114/A
Jump to:
Product Details & Documents
ELGA’s range of wall mounted deionization systems produce from 30 to 90 liters per hour of high purity water for a wide range of laboratory and general manufacturing applications.
- Cost-effective
- Easy monitoring
- Built-in meters
- Water Quality: Type II
The deionizers are cost-effective stand-alone systems that provide low to medium volumes of primary or deionized grade water. Water quality is easy to monitor, with built in meters or colour change indicators.
Documents
Specifications
- Flow rate:30 LPH
- Description:B114 deionizer
- W×D×H:180×152×380 mm (7.1×6×15")
- Weight:2.2 kg (4.9 lbs.)
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



