Order Entry
Puerto Rico
Orders LinkContactUsLinkComponent
Multi-Purpose Sampling Cups, Globe Scientific

Multi-Purpose Sampling Cups, Globe Scientific

4 ml (0.14 oz.), Polystyrene, 17 × 38 mm, Clear
Catalog # 60820-062
Supplier:   Globe Scientific
Supplier #:  110811
Multi-Purpose Sampling Cups, Globe Scientific
Catalog # 60820-062
Supplier:  Globe Scientific
Multi-Purpose Sampling Cups, Globe Scientific
Multi-Purpose Sampling Cups, Globe Scientific

4 ml (0.14 oz.), Polystyrene, 17 × 38 mm, Clear

Price
$94.59
Log in for availability
Pack of 1,000
Some Products May Be Restricted
Certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order or specific license or customer documentation. More info
Product Details & Documents

Transparent, polystyrene cups are durable and chemical-resistant

  • Polystyrene (PS)
  • Can be used on most common brands of instruments

They feature a wide base design to prevent tipping or spilling and a conical bottom for use in microsampling. A variety of cup sizes permits use with most autoanalyzers. Cups are designed to accept snap caps (not included).

Specifications
  • Capacity:
    4 ml (0.14 oz.)
  • Color:
    Clear
  • Material:
    Polystyrene
  • Diameter ×H:
    17 × 38 mm

Some Products May Appear Restricted

To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.

If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)

 

If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation;  additional documentation will be requested for these items prior to shipment.