Nesting Container, MFG Tray
Product Details & Documents
MFG Tray's durable nesting containers are resistant to cutting oils, grease, and solvents
Fiberglass lids will protect the contents of durable Nesting Containers.
Ordering Information: Comes in carton of 36.
Easy to clean with hot water or steam using standard detergents. Ideal for forgings, machined parts, stampings, ceramics, rubbers, and other heavy or hot parts emerging from molds or processing machines. Perfect for work-in-process part handling. MFG Tray is a leading manufacturer of high-strength, glass-reinforced composite containers, trays, boxes, flats, and totes for material handling in the metalworking, plastics, and electronics assembly industries, as well as in food service, confectionery, and pharmaceutical processing. MFG Tray products combine outstanding performance features with long service life to ensure exceptional value. The material matters in material handling.
Specifications
- Color:White
- Description:Nesting Container
- Dimensions:12.375 x 9.75 x 2.125"
- Cat. No.:46600-574
- pH Range:3.0 to 10.0
- Temperature Range:–51 to 121°C (–60 to 250°F), up to 300°F intermittently



