Temperature Probes
NTC 30K temperature probe, Stainless steel 316, 4 mm, 130 mm, 1.2 m, RCA (cinch), ±0.20 °C (from –30...+100 °C)
Catalog # 11278-744
Supplier: METTLER TOLEDO S.A. DE C.V. MX
: 51300164
Jump to:
Product Details & Documents
These sensing elements are housed in glass or tubular stainless steel and are designed for connection to METTLER TOLEDO pH meters.
- Glass or stainless steel housing
- Lead wires isolated from outer probe
Probes have a maximum operating temperature of 150 °C (302 °F) and are constructed with the sensing elements and lead wires electrically isolated from the outer probe surface for maximum safety.
: Probes are part of the InLab® product line and are supplied with quality certificate.
Specifications
- Ø:4 mm
- Description:NTC 30K temperature probe
- Length:130 mm
- Material:Stainless steel 316
- Cable length:1.2 m
- Accuracy:±0.20 °C (from –30...+100 °C)
- Connector:RCA (cinch)
- Cat. No.:11278-744



