deflect-o® Unbreakable DocuPocket® Wall Files
Three-pocket set (DEF63601/DEF63602), Clear, Plastic, Legal, 1, 17½", 3", 6½"
Catalog # 500010-825
Supplier: Janitorial Supplies
: DEF64301
deflect-o® Unbreakable DocuPocket® Wall Files
Catalog # 500010-825
Supplier: Janitorial Supplies
Jump to:
Product Details & Documents
Extra durable unbreakable plastic construction holds up in busy environments.
- Expandable
- Manufacturer's 100% unbreakable guarantee
Easily mounts to wall (two screws and mounting tape included).
Specifications
- For Use With:Three-pocket set (DEF63601/DEF63602)
- Color:Clear
- Height:6½"
- Material:Plastic
- Size:Legal
- Depth:3"
- Width:17½"
- No. of pockets:1



