Extra Long Transfer Pipettes, Electron Microscopy Sciences
Product Details & Documents
These transfer pipettes are ideal for subculturing, harvesting, sampling 15, 50, 100 ml tubes and flasks, removing supernatant and media from cell cultures, wash cells, post centrifugation to remove cell layers, layer or transfers in columns, loading gels, field testing, and blood culture bottle. These pipettes come sterile and non-sterile. Sterile pipettes are individually wrapped , then are bulk packaged.
Specifications
- Ø×L:8.6×30.0 cm
- Sterility:Non sterile
- Volume:23.0 ml
- Drop size:20 µL
- Bulb draw:7.3 ml
Some Products May Appear Restricted
To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.
If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)
If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation; additional documentation will be requested for these items prior to shipment.
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



