DOT Labels 'Explosive Class 1.4 C', Labelmaster
Preprinted dot labels, Permanent vinyl, Explosive 1.4 C, 100×100 mm (3.94×3.94"), 11.2 mil., On roll
Catalog # 101378-008
Marketsource
Supplier: Label Master
Supplier #: SLEXP14C
DOT Labels 'Explosive Class 1.4 C', Labelmaster
Catalog # 101378-008
Supplier: Label Master
Marketsource
Jump to:
Product Details & Documents
Help stay in compliance with standards set by the DOT with Explosive Class 1.4 C labels, revised to meet the design requirements of 49 CFR 172.407.
- Printed with light-fast inks for fade resistance
- Adhesives formulated for use in various climates and environments
- Strong holds on corrugated boxes
- Once affixed, labels won't fade or fall off
- Outstanding chemcial and abrasion resistance
These labels also meet the design and durability standards of 49 CFR, ICAO, and other international air regulations.
Specifications
- Description:Preprinted dot labels
- Dimensions:100×100 mm (3.94×3.94")
- Material:Permanent vinyl
- Thickness:11.2 mil.
- Packaging:On roll
- Legend:Explosive 1.4 C



