Mount Quick, Solvent/Water Base, Electron Microscopy Science
Mounting media for cover glass. It comes in a convenient dispensing tube or bottle. Solvent based which is soluble in xylene and has a 10 minute dry time. Its viscosity is 33 cps at 25°.
- Description:Mount Quick, Solvent Base
- Size:30 ml
- UN No.:1866
- Boiling Point:144 °C (291 °F)
- Cat. No.:100504-950
Some Products May Appear Restricted
To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.
If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)
If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation; additional documentation will be requested for these items prior to shipment.



