Rodent Brain Matrices ( RBM ), Electron Microscopy Sciences
Product Details & Documents
Rodent Brain Matrices (RBM) are designed to aid the basic research scientist in the free-hand dissection of rodent brains. A matrix allows the investigator to slice either coronal (perpendicular to center line) or sagittal (parallel to center line) sections through the brain at intervals as small as 1 mm. All RBMs are identical and durable to ensure reproducible sections.
RBMs are constructed from high grade zinc to allow for rapid temperature equilibration, easy cleaning, and sterilization. The matrices are designed to accommodate the brains of rodents placed ventral side up. The channels are precisely cut at 1 mm intervals and 0.3 mm wide
Overall Measurements: 6.9 L x 6.9 W x 3.8 H cm (2¾ x 2¾ x 1½")
Applications:
Biochemical Pharmacology-The reproducible removal of small brain regions (i.e. discrete terminal fields or nuclei) for biochemical analysis, such as the determination of neurotransmitter and metabolite concentrations. Individual brain areas may be either dissected or micropunched from the slices formed.
Anatomy-Precise blocking of the brain prior to microtome sectioning.
Neurophysiology-Reproducible blocking of the brain prior to vibratome sectioning.
Documents
100491-540
SDS
Specifications
- Type:Coronal
- Description:Rodent Brain Matrix Adult Ferret
- Size:—
Some Products May Appear Restricted
To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.
If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)
If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation; additional documentation will be requested for these items prior to shipment.
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



