Order Entry
Puerto Rico
Orders LinkContactUsLinkComponent
Precious Wires, Electron Microscopy Sciences

Precious Wires, Electron Microscopy Sciences

Platinum wire, 99.95% purity, 0.008" (0.20 mm), 10 ft.
Catalog # 100492-094
Supplier #:  73500
Precious Wires, Electron Microscopy Sciences
Catalog # 100492-094
Precious Wires, Electron Microscopy Sciences
Precious Wires, Electron Microscopy Sciences

Platinum wire, 99.95% purity, 0.008" (0.20 mm), 10 ft.

Price
$803.37
Log in for availability
Each
Some Products May Be Restricted
Certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order or specific license or customer documentation. More info
Product Details & Documents

Aluminum Wire: Purity 99.99

High Purity, vacuum grade. These metals wires are suitable for scanning and electron microscopy techniques. EMS strives to maintain accurate pricing. However, due to fluctuations in precious metal prices, pricing on products containing precious metals is not guaranteed. We will contact you if there is a discrepancy.

Aluminum Wire: Purity 99.99
Gold Wire: Purity 99.99:
Molybdenum Wire: Purity 99.95:
Palladium Wire: Purity 99.90%
Palladium/Gold Wire 40:60, Purity 99.90
Platinum: Purity 99.95%
Platinum/Palladium Wire: Purity 99.90%
Silver Wire: Purity 99.99%
Tungsten Wire: Purity 99.99%

Specifications
  • Ø:
    0.008" (0.20 mm)
  • Description:
    Platinum wire, 99.95% purity
  • Length:
    10 ft.

Some Products May Appear Restricted

To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.

If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)

 

If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation;  additional documentation will be requested for these items prior to shipment. 

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.