Order Entry
Puerto Rico
Orders LinkContactUsLinkComponent
 

Diamond Tip Scribers, Electron Microscopy Sciences

Diamond Scriber, 75° Angle Tip, 1/8" (handle), 6½", 1/16" Ø x 1/4" L
Catalog # 100491-580
 :  70032
Diamond Tip Scribers, Electron Microscopy Sciences
Catalog # 100491-580
Diamond Tip Scribers, Electron Microscopy Sciences
Diamond Tip Scribers, Electron Microscopy Sciences

Diamond Scriber, 75° Angle Tip, 1/8" (handle), 6½", 1/16" Ø x 1/4" L

Price
$38.31
Log in for availability
Each
Some Products May Be Restricted
Certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order or specific license or customer documentation. More info
Product Details & Documents

Diamond tip scribers are in wide use throughout the laboratory. It leaves a permanent marking on virtually any surface, including metal, glass, or plastic.

  • Hexagonal aluminum pencil shaped body with a mill finish
  • Natural diamond tip
  • Protective cap included
  • Straight and Angle tip scribers are available
Specifications
  • Point size:
    1/16" Ø x 1/4" L
  • Description:
    Diamond Scriber, 75° Angle Tip
  • Length:
    6½"
  • Diameter:
    1/8" (handle)
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Refill for Diamond Tip Retractable Scriber, 60° Tip Finish
    Refill for Diamond Tip Retractable Scriber, 60° Tip Finish
    100491-584
    Log in for availability
    Each - $27.30

Some Products May Appear Restricted

To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.

If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)

 

If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation;  additional documentation will be requested for these items prior to shipment.