Scintillation Vials, Electron Microscopy Sciences
Product Details & Documents
Vials are available in Wheaton 180® low potassium borosilicate glass, High Density Polyethylene (HDPE) and Polyethylene Terephthalate (PET).
- Screw caps size 22-400 is made from Urea with Poly-seal cone liner
- Vial measures 28 mm diameter × 57 mm height (with cap off), and 61 mm height (with cap on)
Opaque, high-density polyethylene vials are economically priced. They are 20 ml in capacity and they measure 27 mm diameter × 61 mm height (with cap). The screw caps are 22-400 and they are made from polypropylene with a foam- polyethylene liner.
For optimal performance in the laboratory, High Density Polyethylene (HDPE) vials provide a combination of features previously unavailable in a counting vial. Safe disposal is accomplished by incineration. No harmful gas is generated (only CO₂ and H₂O are created). These vials are lightweight, virtually unbreakable and they have the clarity of glass. PET vials also offer low permeability to solvents and minimal background count. These vials hold 20 ml of fluid and they measure 27 mm diameter, 61 mm height (with cap on). The screw caps are 22-400 and are made from polypropylene with a foamed polyethylene liner.
Certifications: Wheaton '180'® low potassium borosilicate glass meets ASTM Type I Class A and USP Type I standards.
Packaging: Wheaton glass and polyethylene vials are packed in individual cells in trays of 100. Vials in trays are shrunk-wrapped in plastic, 5 trays to a case. Caps are packed separately in polyethylene bags of 100. PET vials and caps are packaged separately.
Specifications
- Cap included:Yes
- Capacity:20.00 ml
- Description:Scintillation Vial
- Material:HDPE
Some Products May Appear Restricted
To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.
If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)
If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation; additional documentation will be requested for these items prior to shipment.



