Order Entry
Puerto Rico
Orders LinkContactUsLinkComponent
 

Universal® D-Ring Binder

3", 600, Red, Suede Finish Vinyl, 11 x 8 1/2"
  500001-057
Marketsource
   Sustainable Materials
Universal® D-Ring Binder
  500001-057
 :  
Marketsource
   Sustainable Materials
Universal® D-Ring Binder
Universal® D-Ring Binder

3", 600, Red, Suede Finish Vinyl, 11 x 8 1/2"

 

This binder's D-Ring mechanism features smooth page turning.

  • Front cover folds back to create a compact, rigid "mobile desktop" for note-taking on-the-fly
  • Two inside pockets (one front and one back) for storing additional documents
  • Three D-Ring fasteners are used
  • Non view binders

D-Ring design means you can store 25% more documents in this binder than a comparable one fitted with round rings. Open and close triggers effortlessly for fast access to binder contents. Identify the material you need fast when you spot this binder's handy spine label.

 : FSC Certified.

 
  • Sheet capacity:
    600
  • Capacity:
    3"
  • Color:
    Red
  • Material:
    Suede Finish Vinyl
  • Size:
    11 x 8 1/2"
  • Cat. No.:
    500001-057
  • Environmentally Preferable:
    Sustainable Materials