Micro Cover Glasses, Square and Rectangular Sizes, Electron Microscopy Sciences
The Micro Cover Glasses are manufactured from clear white, borosilicate glass. They offer super clarity, are perfectly flat, and corrosion resistant.
- Uniform in size and thickness
- Square slides are 22 x 22 mm
- Rectangular slides are 22 mm wide and 30, 40 or 50 mm long
- Numbering:#2
- Volume:1 oz.
- Description:Cover glasses, rectangular
- L×W:40×22 mm
- Packed:64 pieces/10 oz.
Some Products May Appear Restricted
To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.
If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)
If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation; additional documentation will be requested for these items prior to shipment.



